!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
59-801 CUT-RESISTANT SLEEVE, BLACK, ANSI/ISEA ABRASION 3/CUT A3, 7 IN LENGTH, MESH

59-801 CUT-RESISTANT SLEEVE, BLACK, ANSI/ISEA ABRASION 3/CUT A3, 7 IN LENGTH, MESH

MICROFLEX

59-801 CUT-RESISTANT SLEEVE, BLACK, ANSI/ISEA ABRASION 3/CUT A3, 7 IN LENGTH, MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
59-801 CUT-RESISTANT SLEEVE, BLACK, ANSI/ISEA ABRASION 3/CUT A3, 7 IN LENGTH, MESH

59-801 CUT-RESISTANT SLEEVE, BLACK, ANSI/ISEA ABRASION 3/CUT A3, 7 IN LENGTH, MESH

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.81 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLCMS7B
  • Mfr. Model # 59-801-7
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This HYFLEX 59-801 black cut-resistant sleeve is rated ANSI/ISEA Cut Level A3. It is made of nylon with a has a hook-and-loop closure , and a 7-inch length. It meets the standards for EN 388:2016 2342C, EN 420:2003 + A1:2009 and is silicone-free.

Technical Specs

  • ItemCut-Resistant Sleeve
  • Sleeve ConstructionHook-and-Loop Closure
  • Sleeve MaterialNylon
  • SeriesHYFLEX 59-801
  • StandardsEN 388:2016 2342C, EN 420:2003 + A1:2009
  • ANSI/ISEA Abrasion Level3
  • Silicone-FreeYes
  • ANSI/ISEA Cut Level A3
  • Sleeve Length 7 in
  • Colour Black
  • Sleeve Features High-Density Cane-Meshed Nylon, Elevated Comfort
  • EN 388 Rating 2342C
  • Anti-Static No
  • Cuff Style Sleeve
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list