!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT SLEEVES, 18 IN, 15 MIL THICK, YELLOW, 200 PK

CHEMICAL-RESISTANT SLEEVES, 18 IN, 15 MIL THICK, YELLOW, 200 PK

INTERNATIONAL ENVIROGUARD SYSTEMS

CHEMICAL-RESISTANT SLEEVES, 18 IN, 15 MIL THICK, YELLOW, 200 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT SLEEVES, 18 IN, 15 MIL THICK, YELLOW, 200 PK

CHEMICAL-RESISTANT SLEEVES, 18 IN, 15 MIL THICK, YELLOW, 200 PK

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $334.95 / PACKAGE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XMT9
  • Mfr. Model # 7065YT
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.61 lbs

Product Details

This CHEMSPLASH 1 yellow chemical resistant sleeve is made of CHEMSPLASH 1 with an 18-inch length. It features an elastic closure, high-moisture vapour transfer, and meets the standards for ASTM E96, ASTM F1670, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 6530/EN 368, ISO 811, ISO 9073-4.

Technical Specs

  • ItemChemical Resistant Sleeves
  • MaterialCHEMSPLASH 1 (R)
  • PackagingBulk
  • SeriesCHEMSPLASH 1 (R)
  • StandardsASTM E96, ASTM F1670, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 6530/EN 368, ISO 811, ISO 9073-4
  • Shoulder ClosureElastic
  • Anti-StaticYes
  • Garment StyleSleeve
  • Colour Yellow
  • Overall Length 18 in
  • Seam Style Serged
  • Sleeves Primary Material CHEMSPLASH 1(R)
  • Thickness 15 mil
  • Wrist Closure Elastic
  • Features Elastic Closures, High Moisture Vapour Transfer
  • Sterile/Non-Sterile Non-Sterile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories