!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE SLEEVE, TYVEK ISOCLEAN, 18 IN, 5 MIL THICK, WHITE, 100 PK

DISPOSABLE SLEEVE, TYVEK ISOCLEAN, 18 IN, 5 MIL THICK, WHITE, 100 PK

DUPONT

DISPOSABLE SLEEVE, TYVEK ISOCLEAN, 18 IN, 5 MIL THICK, WHITE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE SLEEVE, TYVEK ISOCLEAN, 18 IN, 5 MIL THICK, WHITE, 100 PK

DISPOSABLE SLEEVE, TYVEK ISOCLEAN, 18 IN, 5 MIL THICK, WHITE, 100 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.86 / each

EHC: EHC :
Min Qty 100 = $586.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCIC501BWH00100CS
  • Mfr. Model # IC501BWH000100CS
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

IsoClean(R) sleeve. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.

Technical Specs

  • ItemDisposable Sleeve
  • ColourWhite
  • ISO ClassISO 4
  • Latex-FreeNo
  • PackagingIndividually Packaged
  • SeriesTyvek(R) Isoclean(R)
  • StandardsISO Class 5
  • Federal 209E Clean Room Class10
  • Wrist ClosureElastic
  • Garment StyleSleeve
  • Protection TypeCleanroom
  • Hazard Protection TypeHazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Cleanroom Class ISO 4 (Class 10) and above
  • FDA Compliant No
  • Material Tyvek(R) IsoClean(R)
  • Overall Length 18 in
  • Seam Style Bound
  • Sleeves Primary Material Tyvek(R) IsoClean(R)
  • Thickness 5 mil
  • Shoulder Closure Elastic
  • Brand and Series Dupont
  • ISO Cleanroom Class ISO 4 (Class 10), ISO 5 (Class 100), ISO 6 (Class 1,000), ISO 7 (Class 10,000), ISO 8 (Class 100,000)
  • Sterile/Non-Sterile Sterile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list