!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE SLEEVES, KLEENGUARD A70, 21 IN, 1.5 MIL THICK, YELLOW, 200 PK

DISPOSABLE SLEEVES, KLEENGUARD A70, 21 IN, 1.5 MIL THICK, YELLOW, 200 PK

KLEENGUARD

DISPOSABLE SLEEVES, KLEENGUARD A70, 21 IN, 1.5 MIL THICK, YELLOW, 200 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE SLEEVES, KLEENGUARD A70, 21 IN, 1.5 MIL THICK, YELLOW, 200 PK

DISPOSABLE SLEEVES, KLEENGUARD A70, 21 IN, 1.5 MIL THICK, YELLOW, 200 PK

KLEENGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.76 / CASE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB97780
  • Mfr. Model # 97780
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.14 lbs

Product Details

This Kleenguard A70 yellow disposable sleeve is made of A70 with an 21 in length. It meets the standards for NFPA 99 Compliant Antistatic Material and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

Technical Specs

  • ItemDisposable Sleeves
  • FDA CompliantNo
  • Latex-FreeYes
  • Package Quantity200
  • Seam StyleBound
  • Sleeves Primary MaterialKleenguard A70
  • Thickness1.5 mil
  • Liquid TightNo
  • Shoulder ClosureElastic
  • Wrist ClosureElastic
  • Brand and SeriesKimberly Clark Kleenguard A70
  • Garment StyleSleeve
  • Sterile/Non-SterileNon-Sterile
  • Includes Thumb LoopsNo
  • Colour Yellow
  • Material A70
  • Overall Length 21 in
  • Packaging Individually Packaged
  • Series KleenGuard A70
  • Standards NFPA 99 Compliant Antistatic Material
  • Gas Tight No
  • Reduced Spray Yes
  • Spray Tight Yes
  • Anti-Static Yes
  • Features Latex Free
  • Protection Type Chemical
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash
  • Material Performance Medium Duty
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories