!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SLEEVE, WITH THUMB SLOT, STRING KNIT, 10 IN, YELLOW, KEVLAR

CUT-RESISTANT GLOVES, SLEEVE, WITH THUMB SLOT, STRING KNIT, 10 IN, YELLOW, KEVLAR

GOLDKNIT

CUT-RESISTANT GLOVES, SLEEVE, WITH THUMB SLOT, STRING KNIT, 10 IN, YELLOW, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SLEEVE, WITH THUMB SLOT, STRING KNIT, 10 IN, YELLOW, KEVLAR

CUT-RESISTANT GLOVES, SLEEVE, WITH THUMB SLOT, STRING KNIT, 10 IN, YELLOW, KEVLAR

GOLDKNIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL70-118-10
  • Mfr. Model # 70-118-10
  • UNSPSC # 46181516
  • CATALOGUE PAGE # 909
  • Shipping Weight 0.1 lbs

Product Details

This 100% Kevlar(R) string knit cut-resistant, 10 inches sleeve glove features a double-layered construction for extra cut resistance. It provides forearm protection from minor heat and burn injuries and offers good comfort. Elasticized on upper arm for snug fit, it comes In a yellow colour. The thumb slot prevents sleeve from twisting during use.

Technical Specs

  • ItemCut-Resistant Sleeve
  • ANSI/ISEA Needlestick LevelNot Tested
  • Sleeve StyleWith Thumbhole
  • Thickness10 ga
  • ColourYellow
  • SeriesHYFLEX 70-118
  • StandardsEN407:2020, EN ISO 21420:2020, REACH Compliant
  • ANSI/ISEA Abrasion Level3
  • Anti-StaticNo
  • Cuff StyleKnit
  • ANSI/ISEA Cut Level A3
  • Sleeve Construction Seamless Knit
  • Sleeve Length 10 in
  • Sleeve Liner Material Kevlar(R)
  • Size 10
  • Sleeve Features Kevlar(R) Para-Aramid Short Fibres and Automatic Knit Liner, Superb Comfort, Cut-Resistance, Heat-Resistance, Secure Fit, Wrist Protection
  • EN 388 Rating 133XC
  • ANSI/ISEA Puncture Level 0
  • Silicone-Free Yes
  • Maximum Temperature 212 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list