!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLEEVE,GRAY,W/THUMBHOLE,2XL,PR

SLEEVE,GRAY,W/THUMBHOLE,2XL,PR

SUPERIOR GLOVE

SLEEVE,GRAY,W/THUMBHOLE,2XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEEVE,GRAY,W/THUMBHOLE,2XL,PR

SLEEVE,GRAY,W/THUMBHOLE,2XL,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.71 / pair

EHC: EHC :
Min Qty 12 = $680.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPSL21TX18TE2XL
  • Mfr. Model # PSL21TX18TE-2XL
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • ItemSleeve
  • ANSI/ISEA Cut LevelA9
  • Sleeve StyleWith Thumbhole
  • Size2XL
  • Sleeve FeaturesCleaning Instructions: Wash Cold Water and Tumble Dry in Low Heat, Safe to Use Bleach or Detergent, FDA and CFIA-Compliant For Safe Food Handling, Thumbholes Help to Secure Sleeves in Place, Thin Knit for Breathability, Comfort, and Range of Motion, TenActiv(TM) Engineered Yarn Provides 360 Degrees Cut Protection With ANSI A9 Cut Resistance
  • Anti-StaticNot Anti-Static
  • Silicone-FreeNot Silicone-Free
  • Sleeve Type Industry Sleeve
  • Sleeve Construction Thin Knit
  • Sleeve Material TenActiv(TM)
  • Series SL21TX18TE
  • Standards ANSI A9 360 Degrees Cut, FDA, CFIA
  • Latex-Free Not Latex-Free
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list