!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLEEVE COTTON 18IN

SLEEVE COTTON 18IN

HONEYWELL

SLEEVE COTTON 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SLEEVE COTTON 18IN

SLEEVE COTTON 18IN

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.63 / EACH

EHC: EHC :
Min Qty 60 = $157.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 60 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HDLCS218N
  • Mfr. Model # CS-2-18-N
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemCotton Sleeve
  • ANSI/ISEA Abrasion Level1
  • Sleeve MaterialCotton
  • Thickness13 ga
  • ColourBeige
  • SeriesCS-2-18-N
  • ANSI/ISEA Puncture Level2
  • Sleeve Type Cotton Knitted
  • ANSI/ISEA Cut Level A1
  • Sleeve Length 18 in
  • Standards ANSI Abrasion (ASTM D3389-05), ANSI Cut (ASTM F2992-15), ANSI Puncture
  • Sleeve Features 18 in/45 cm Sleeves, Light Colour Is Well Suited for Hygiene and Clean Working Environments, Provide Extra Coverage on the Wrist and Forearm Perfectly to Be Combined With General Purpose or Cut Protection Gloves, Provides High Flexibility and Wearing Comfort
  • Size Universal
  • Cuff Style Knit
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list