!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLEEVE: BRASS, COMPRESSION, FOR ⅜ IN TUBE OUTSIDE DIAMETER, 10 PK

SLEEVE: BRASS, COMPRESSION, FOR ⅜ IN TUBE OUTSIDE DIAMETER, 10 PK

PARKER

SLEEVE: BRASS, COMPRESSION, FOR ⅜ IN TUBE OUTSIDE DIAMETER, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEEVE: BRASS, COMPRESSION, FOR ⅜ IN TUBE OUTSIDE DIAMETER, 10 PK

SLEEVE: BRASS, COMPRESSION, FOR ⅜ IN TUBE OUTSIDE DIAMETER, 10 PK

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.10 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1VPA4
  • Mfr. Model # 60PB-6
  • UNSPSC # 40142315
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.04 lbs

Product Details

This Poly-Tite series sleeve has a length of 7/32 inch, a maximum operating pressure of 150 psi, has an operating temperature of 0 Degrees F to 150 Degrees F, and is made of brass. In addition, it is a sleeve, with an imperial system of measurement.

Technical Specs

  • ItemSleeve
  • Maximum Operating Pressure150 psi
  • Overall Length7/32 in
  • System of MeasurementImperial
  • Compatible Tube Outer Diameter3/8 in
  • Compatible Fitting Connection TypeCompression
  • Minimum Operating Temperature0 Degrees F
  • Fitting Material Brass
  • Maximum Operating Temperature 150 Degrees F
  • Specific Fitting Shape Sleeve
  • Compatible Fitting Brands Parflex
  • Series Poly-tite
  • Compatible Tube Material Nylon, Polyethylene, Polypropylene, Vinyl
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list