!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLEEVE BEARING,5/16X7/16X3/8 L,PK 3

SLEEVE BEARING,5/16X7/16X3/8 L,PK 3

DAYTON

SLEEVE BEARING,5/16X7/16X3/8 L,PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEEVE BEARING,5/16X7/16X3/8 L,PK 3

SLEEVE BEARING,5/16X7/16X3/8 L,PK 3

DAYTON

https://catalogue.grainger.ca/?hybris=true
  • Item # GGF3FJG5
  • Mfr. Model # 3FJG5
  • UNSPSC # 31171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemSleeve Bearing
  • Bronze Material TypeSintered Bronze
  • Material GroupMetallic
  • Minimum Temperature16 Degrees F
  • Overall Length3/8 in
  • System of MeasurementInch
  • Material GradeSAE 841
  • Bore Diameter 5/16 in
  • Lubricant Material Turbo 68
  • Maximum Temperature 158 Degrees F
  • Outside Diameter 7/16 in
  • Plain Bearing Material Bronze
  • Colour Red
  • Maximum PV 50,000 lb/sq in-fpm
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories