WIRE ROPE STOP SLEEVE AND THIMBLE KIT, ⅜ IN COMPATIBLE ROPE DIA, 2 THIMBLES INCLUDED, PLAIN
WIRE ROPE STOP SLEEVE AND THIMBLE KIT, ⅜ IN COMPATIBLE ROPE DIA, 2 THIMBLES INCLUDED, PLAIN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Sleeve and thimble set. Stainless steel - 2 stainless steel thimbles and 2 tin-plated copper sleeves. Galvanized steel - 2 zinc-plated thimbles and 2 aluminum alloy sleeves.
Technical Specs
- ItemWire Rope Stop Sleeve and Thimble Kit
- Number of Clips Included0
- Thimble MaterialStainless Steel
- Thimble Loop Inside Width1 1/2 in
- Sleeve Length1 1/2 in
- Compatible Rope MaterialCopper, Galvanized Steel
- Sleeve FinishTin Plated
- Compatible Rope Diameter 3/8 in
- Number of Sleeves Included 2
- Thimble Loop Inside Length 2 3/8 in
- Sleeve Material Copper
- Fitting Types Included Stop Sleeve, Thimble
- Lifting Capability For Lifting
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.50
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.93
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.60
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.57
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.35
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$197.17
/ EACH