!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE ROPE STOP SLEEVE AND THIMBLE KIT, ¼ IN COMPATIBLE ROPE DIA, 2 THIMBLES INCLUDED, PLAIN

WIRE ROPE STOP SLEEVE AND THIMBLE KIT, ¼ IN COMPATIBLE ROPE DIA, 2 THIMBLES INCLUDED, PLAIN

DAYTON

WIRE ROPE STOP SLEEVE AND THIMBLE KIT, ¼ IN COMPATIBLE ROPE DIA, 2 THIMBLES INCLUDED, PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE ROPE STOP SLEEVE AND THIMBLE KIT, ¼ IN COMPATIBLE ROPE DIA, 2 THIMBLES INCLUDED, PLAIN

WIRE ROPE STOP SLEEVE AND THIMBLE KIT, ¼ IN COMPATIBLE ROPE DIA, 2 THIMBLES INCLUDED, PLAIN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1DKK1
  • Mfr. Model # 1DKK1
  • UNSPSC # 23121612
  • CATALOGUE PAGE # 603
  • Shipping Weight 0.15 lbs

Product Details

Sleeve and thimble set. Stainless steel - 2 stainless steel thimbles and 2 tin-plated copper sleeves. Galvanized steel - 2 zinc-plated thimbles and 2 aluminum alloy sleeves.

Technical Specs

  • ItemWire Rope Stop Sleeve and Thimble Kit
  • Number of Thimbles Included2
  • Number of Sleeves Included2
  • Thimble Loop Inside Length2 in
  • Sleeve MaterialCopper
  • Thimble FinishPlain
  • Fitting Types IncludedStop Sleeve, Thimble
  • Lifting CapabilityFor Lifting
  • Compatible Rope Diameter 1/4 in
  • Number of Clips Included 0
  • Thimble Material Stainless Steel
  • Thimble Loop Inside Width 1 1/8 in
  • Total Number of Fittings Included 4
  • Sleeve Length 1 1/8 in
  • Compatible Rope Material Copper, Galvanized Steel
  • Sleeve Finish Tin-Plated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms