!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCUIT BREAKER, ABS PLASTIC, RED, ¼ IN D X 3/4 IN W, OSHA 1910.147

CIRCUIT BREAKER, ABS PLASTIC, RED, ¼ IN D X 3/4 IN W, OSHA 1910.147

STOPOUT

CIRCUIT BREAKER, ABS PLASTIC, RED, ¼ IN D X 3/4 IN W, OSHA 1910.147 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER, ABS PLASTIC, RED, ¼ IN D X 3/4 IN W, OSHA 1910.147

CIRCUIT BREAKER, ABS PLASTIC, RED, ¼ IN D X 3/4 IN W, OSHA 1910.147

STOPOUT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFKDD282
  • Mfr. Model # KDD282
  • UNSPSC # 39121901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This circuit breaker is made of ABS plastic and it is red. It meets the standards for OSHA 1910.147. In addition, it features: installs without drilling, octagon shape to convey stop, measures¼ inch D x ¾ inch W, and includes industrial bonding tape. This adhesive backed mount circuit breaker is for use with acfkdd280.

Technical Specs

  • ItemCircuit Breaker
  • Overall Width3/4 in
  • For Use WithACFKDD280
  • Lockout ColourRed
  • Mount TypeAdhesive Backed
  • StandardsOSHA 1910.147
  • Overall Length 5 in
  • Features Installs without Drilling, Octagon Shape to Convey Stop
  • Includes Industrial Bonding Tape
  • Lockout Material ABS Plastic
  • Overall Depth 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories