SKINNING KNIFE, 7½ IN OVERALL L, INSULATED, 2 IN BLADE L, STRAIGHT BLADE, STEEL, 6 TO 8 IN
SKINNING KNIFE, 7½ IN OVERALL L, INSULATED, 2 IN BLADE L, STRAIGHT BLADE, STEEL, 6 TO 8 IN
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This skinning knife has a length of 7½ inch, plus it weighs 0.148 pounds and is insulated. The plastic handle is red/yellow with an ergonomic style/type. It features ergonomic and meets the standards for DIN EN 60900, IEC 60900, VDE. In addition, it is made of steel and is not tether ready. This skinning knife is designed for: cable and includes protective cap, slip guard.
Technical Specs
Item Skinning Knife
Overall Length 7 1/2 in
Blade Length 2 in
Handle Style Ergonomic
Insulated Insulated
Voltage Rating 1,000V
Features Ergonomic
Handle Material Plastic
Safety Features Insulated
Weight 0.148 lb
Blade Material Steel
Tether Ready Not Tether Ready
Blade Style Straight
Knife Type Cable Stripping Knife
Blade Adjustment Fixed Blade
Application Cable
Handle Colour Red, Yellow
Includes Protective Cap, Slip Guard
Standards DIN EN 60900, IEC 60900, VDE-Tested
Country of Origin Germany
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.33
/ EACH