!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MITTS, KEYSTONE THUMB/GAUNTLET, SZ SMALL/7/13 IN, BLACK/TAN, DEERSKIN/THINSULATE/NYLON

MITTS, KEYSTONE THUMB/GAUNTLET, SZ SMALL/7/13 IN, BLACK/TAN, DEERSKIN/THINSULATE/NYLON

BOB DALE

MITTS, KEYSTONE THUMB/GAUNTLET, SZ SMALL/7/13 IN, BLACK/TAN, DEERSKIN/THINSULATE/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MITTS, KEYSTONE THUMB/GAUNTLET, SZ SMALL/7/13 IN, BLACK/TAN, DEERSKIN/THINSULATE/NYLON

MITTS, KEYSTONE THUMB/GAUNTLET, SZ SMALL/7/13 IN, BLACK/TAN, DEERSKIN/THINSULATE/NYLON

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.61 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG80-9-0504181S
  • Mfr. Model # 80-9-0504181-S
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

Protect your hands in cold weather with these deerskin and nylon mitts. Featuring a keystone thumb for comfort, these black and tan mitts are insulated with Thinsulate(TM) for warmth. These gloves have a gauntlet cuff for protection and are size small and 13 inches long.

Technical Specs

  • ItemSki Mitts
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Length13 1/2 in
  • Thumb StyleKeystone
  • Cuff StyleCinch
  • Leather GradePremium
  • Glove Back ColourBlack
  • Glove Back MaterialNylon
  • Series80-9-0504181
  • Includes Double PalmNo
  • EN 388 Impact RatedNo
  • Glove ConstructionCut and Sewn
  • Pairs per Package12
  • Hand Protection Style Mitt
  • Insulated Yes
  • Leather Coverage Style Leather Palm
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM)
  • Glove Liner Material Rao-Tex(TM)
  • Oil-Resistant No
  • Glove Features High-Visibility
  • Palm Material Deerskin
  • Size- Alpha S
  • Palm Colour Yellow
  • Leather Palm Process Grain
  • Reflective Backing No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list