!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 48 IN X 24 IN 84 IN, 18 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED

BIN CABINET, 48 IN X 24 IN 84 IN, 18 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED

DURHAM

BIN CABINET, 48 IN X 24 IN 84 IN, 18 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 48 IN X 24 IN 84 IN, 18 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED

BIN CABINET, 48 IN X 24 IN 84 IN, 18 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,122.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMSJC-DLP4S14DS95
  • Mfr. Model # SJC-DLP-4S-14DS-95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 669
  • Shipping Weight 592.0 lbs

Product Details

This bin cabinet measures 48 inch width x 84 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes 14 door shelves, two keys, four adjustable shelves and it is made out of steel. In addition, it has 18 shelves and has a keyed lock, deep box doors.

Technical Specs

  • ItemBin Cabinet
  • Cabinet ColourGrey
  • Door TypeDeep Box
  • MobilityStationary
  • Number of Cabinet Bins0
  • Number of Shelves18
  • Overall Height84 in
  • Bin Louvered Panel LocationDoor
  • Lock TypeKeyed
  • Shelf Depth4 in, 16 3/8 in
  • Cabinet FinishPowder Coated
  • Door Locking Points3
  • Includes KeysKeys Included
  • Method of ConstructionWelded
  • Number of Doors2
  • Number of Keys4
  • Shelf Adjustment Increments4 in
  • Base Type Frame
  • Cabinet Storage Components Shelves
  • Frame Assembled Assembled
  • Number of Bins 0
  • Number of Door Bins 0
  • Overall Depth 24 in
  • Overall Width 48 in
  • Door Handle Type Swing
  • Shelf Adjustability (4) Adjustable
  • Shelf Width 18 in, 47 3/4 in
  • Cabinet Material Steel
  • Includes (14) Door Shelves, (2) Keys, (4) Adjustable Shelves
  • Load Capacity per Shelf 750 lb
  • Number of Cabinet Shelves 4
  • Number of Door Shelves 14
  • Panel Material Thickness 14 ga
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list