!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOB SITE LIGHT, 1 LAMP HEAD, 3000 LUMENS, 50000 HR, IP 65, 120 V, 30 W, YLW, 5 FT, 70 51/64 IN, PC

JOB SITE LIGHT, 1 LAMP HEAD, 3000 LUMENS, 50000 HR, IP 65, 120 V, 30 W, YLW, 5 FT, 70 51/64 IN, PC

PROLIGHT

JOB SITE LIGHT, 1 LAMP HEAD, 3000 LUMENS, 50000 HR, IP 65, 120 V, 30 W, YLW, 5 FT, 70 51/64 IN, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOB SITE LIGHT, 1 LAMP HEAD, 3000 LUMENS, 50000 HR, IP 65, 120 V, 30 W, YLW, 5 FT, 70 51/64 IN, PC

JOB SITE LIGHT, 1 LAMP HEAD, 3000 LUMENS, 50000 HR, IP 65, 120 V, 30 W, YLW, 5 FT, 70 51/64 IN, PC

PROLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WBL411230-1
  • Mfr. Model # 411230
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Product Details

This temporary job site light has one lamp head and a tripod. Its lumens is 3,000 and its rated life is 50,000 hours. It has a gauge/conductor of 18/3 and a guard made of polycarbonate. It is yellow in colour and has an IP rating of 65, 120 volts, and 30 watts. Its maximum extension height is 70 51/64 inches and its cord length is five feet.

Technical Specs

  • ItemSingle Head Corded Work Light
  • Maximum Brightness1,440 lm
  • Power Cord Length5 ft
  • Lighting TechnologyLED
  • Mount TypeTripod
  • Hazardous Location SpecificationNot Rated
  • Maximum Height Adjustment35 in
  • Cord DesignationSJTW
  • Head MaterialAluminium
  • Job Light TypeTripod Light
  • Minimum Operating Temperature-40 Degrees F
  • Overall Height15 in
  • StandardsFCC, cULus Listed
  • Power Source Corded
  • Number of Brightness Levels 1
  • Operating Voltage 120V AC
  • Number of Lamp Heads 1
  • Frame Colour Black, Yellow
  • IP Rating IP65
  • Includes Bulb Yes
  • Frame Material Aluminum
  • Includes Single Head with 2-Step Tripod
  • Maximum Operating Temperature 122 Degrees F
  • Overall Depth 35 in
  • Overall Width 8.75 in
  • Wattage 30 W
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list