REDUCED SHANK DRILL BIT, 63/64 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, HSS, 118 °
REDUCED SHANK DRILL BIT, 63/64 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, HSS, 118 °
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This reduced shank Silver and Deming drill bit has a 118 Degrees drill bit point. This drill bit is made of high speed steel, has a steam oxide finish, and is size 63/64 inch.
Technical Specs
Item Reduced Shank Drill Bit
Finish - Machining Black Oxide
Drill Bit Size 63/64 in
Drill Bit Point Angle 118 Degrees
Flute Type Spiral
Flute Length 3 1/8 in
Overall Length 6 in
Drill Bit Grouping Individual
Shank Dia. 1/2 in
Standards Not Rated
Material Grade - Machining General Purpose
Material - Machining High Speed Steel
Measurement System Fractional Inch
Decimal Equivalent 0.9844
Drill Bit Point Type Conventional Point
Number of Flutes 2
Cutting Direction Right Hand
Depth:Dia. Ratio 4xD
Shank Type - Machining Straight
Silver & Deming Drill Yes
Coolant Fed Non-Coolant Through
Alternate Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.12
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$131.48
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$123.46
/ EACH