REDUCED SHANK DRILL BIT, 1⅜ IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, 4XD, 118 °
REDUCED SHANK DRILL BIT, 1⅜ IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, 4XD, 118 °
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This reduced shank Silver and Deming drill bit has a black and gold finish. It has a 118 Degrees drill bit point and is size 1 3/8 inch.
Technical Specs
- ItemReduced Shank Drill Bit
- Finish - MachiningBlack, Gold
- Drill Bit Size1 3/8 in
- Drill Bit Point Angle118 Degrees
- Flute TypeSpiral
- Flute Length3 1/8 in
- Overall Length6 in
- Drill Bit GroupingIndividual
- Shank Dia.1/2 in
- StandardsNot Rated
- Material Grade - MachiningGeneral Purpose
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Decimal Equivalent 1.375
- Drill Bit Point Type Split Point
- Number of Flutes 2
- Cutting Direction Right Hand
- Depth:Dia. Ratio 4xD
- Shank Type - Machining Straight with Three Flats
- Silver & Deming Drill Yes
- Coolant Fed Non-Coolant Through
- Country of Origin China
(subject to change)
Alternate Products
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$240.01
/ EACH