!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SILICONE LUBRICATING BRAKE GRS 8 OZ TUBE

SILICONE LUBRICATING BRAKE GRS 8 OZ TUBE

SUPER LUBE

SILICONE LUBRICATING BRAKE GRS 8 OZ TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE LUBRICATING BRAKE GRS 8 OZ TUBE

SILICONE LUBRICATING BRAKE GRS 8 OZ TUBE

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNC97008
  • Mfr. Model # 97008
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • ItemSilicone Grease
  • Base OilSilicone
  • NSF RatingH1 Food Grade
  • Grease ColourClear
  • Lubricant AdditivesPTFE
  • Max. Operating Temp.500 Degrees F
  • Flash PointGreater Than300 Degrees C (572 Degrees F)
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Determined
  • ApplicationHood Strips, Lubricating Brake Parts, Pads, Rubber Gaskets, Slow Speed Bearings, Speedometer Cables, Trunk Seals, Weather Stripping, Window Channels
  • FeaturesEliminates Disc Brake Squeal, Safe for Caliper Seals, Seals Out Moisture, Prevents Rust and Corrosion, Excellent Water Washout Resistance, Excellent Heat Transfer Efficiency, Compatible with Majority of Rubber and Plastic Compounds, High Dielectric Strength, Viscosity Stable, Safe In Potable Water, Thermally Stable, Environmentally Friendly
  • VOC ContentLess Than1%
  • Chemical BasePTFE
  • Lubricant FilmSilicone Lubricant
  • Lubricant ColourClear
  • NLGI Grade 2
  • Container Size 8 oz
  • Grease Thickener Fumed Silica
  • Grease Container Tube
  • Min. Operating Temp. -40 Degrees F
  • ISO Viscosity Grade NLGI 2
  • Dropping Point Not Specified
  • Specific Gravity 0.96
  • Standards NSF Registered, Category Code H-1
  • Series Silicone Lubricating Brake Grease with Syncolon(R) (PTFE)
  • Lubricant Type Silicone Lubricant
  • Net Weight 8 oz
  • Lubricant Container Tube
  • GHS Flammability Rating Non-Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list