!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SILICONE DIELECTRIC GREASE 400 G CRTRDG

SILICONE DIELECTRIC GREASE 400 G CRTRDG

SUPER LUBE

SILICONE DIELECTRIC GREASE 400 G CRTRDG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE DIELECTRIC GREASE 400 G CRTRDG

SILICONE DIELECTRIC GREASE 400 G CRTRDG

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.01 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNC91015
  • Mfr. Model # 91015
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemDi-Electric Grease
  • Base OilSilicone
  • NSF RatingH1 Food Grade
  • Grease ColourClear
  • Lubricant AdditivesNo Additives
  • Max. Operating Temp.500 Degrees F
  • Flash PointGreater Than300 Degrees C (572 Degrees F)
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Determined
  • ApplicationNon Curing Silicone Compound Ideal for Sealing, Protecting, Insulating Electrical Components, Connectors, O-Rings, Rubber Components
  • FeaturesHigh Dielectric Strength, Food Grade and Clean, Seals Out Moisture, Resistant to Thermal Degradation, Heavy Consistency, Low Vapor Pressure, High Resistance to Water and Chemicals, Protects Electrical Components From Corrosion, Prevents Electrical Arcing, Wide Temperature Range, Low Volatility, Low Outgassing, High Resistance to High and Low Temperatures, Compatible with Majority of Rubber and Plastic Compounds, Environmentally Friendly, Kosher Certified, Nsf Registered (H1), #141973
  • VOC ContentLess Than1%
  • Chemical BaseSilicone
  • Lubricant FilmSilicone Lubricant
  • Lubricant ColourClear
  • NLGI Grade 2
  • Container Size 14.1 oz
  • Grease Thickener Fumed Silica
  • Grease Container Cartridge
  • Min. Operating Temp. -40 Degrees F
  • ISO Viscosity Grade NLGI 2
  • Dropping Point Not Specified
  • Specific Gravity 0.96
  • Standards NSF Registered, Category Code H-1
  • Series Silicone Dielectric and Vacuum Grease
  • Lubricant Type Silicone Lubricant
  • Net Weight 14.1 oz
  • Lubricant Container Cartridge
  • GHS Flammability Rating Non-Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list