SILENCER MUFFLER, 1/8 IN NPT THREAD, 5/8 IN HEX SIZE, ALUMINUM, MESH SST, 300 PSI MAXIMUM OPERATING PRESSURE
SILENCER MUFFLER, 1/8 IN NPT THREAD, 5/8 IN HEX SIZE, ALUMINUM, MESH SST, 300 PSI MAXIMUM OPERATING PRESSURE
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Heavy-Duty Silencer Mufflers, 50-mesh self-cleaning stainless steel screen with aluminum shell. Greatly reduce noise levels on valves and protect from contamination that could enter through exhaust ports.
Technical Specs
Item Silencer Muffler
Air Inlet Type NPT
Hex Size 0.625 in
Maximum Operating Pressure 300 psi
Fitting Material Aluminum
Air Inlet Size 1/8 in
Air Inlet Gender Male
Filter Element Material Mesh SST
Maximum Operating Temperature 160 Degrees F
Overall Length 1 7/8 in
Alternate Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.25
/ EACH