!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIGNAL BOOSTER, HIGH POWERED,1 20V POWER SUPPLY, ANTENNAS, 60 DB, 800-1900 HZ, 2500-6000 SQ FT, SM

SIGNAL BOOSTER, HIGH POWERED,1 20V POWER SUPPLY, ANTENNAS, 60 DB, 800-1900 HZ, 2500-6000 SQ FT, SM

SMOOTH TALKER

SIGNAL BOOSTER, HIGH POWERED,1 20V POWER SUPPLY, ANTENNAS, 60 DB, 800-1900 HZ, 2500-6000 SQ FT, SM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGNAL BOOSTER, HIGH POWERED,1 20V POWER SUPPLY, ANTENNAS, 60 DB, 800-1900 HZ, 2500-6000 SQ FT, SM

SIGNAL BOOSTER, HIGH POWERED,1 20V POWER SUPPLY, ANTENNAS, 60 DB, 800-1900 HZ, 2500-6000 SQ FT, SM

SMOOTH TALKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $692.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MOBBRBCX2-60GK
  • Mfr. Model # BRBCX2-60GK
  • UNSPSC # 43191600
  • CATALOGUE PAGE # 65
  • Shipping Weight 4.2 lbs

Product Details

Boost 4G, LTE and 3G signals and extend your cellular coverage between 2,500 to 6,000 square feet. This small signal booster covers a frequency of 800 to 1900 hertz and gives you a signal boost of 60 decibels. Includes a 120-volt power supply adapter, MCT connectors, and high gain directional antennas with an 18-foot coax cable.

Technical Specs

  • ItemSignal Booster
  • Frequency800/1,900 Hz
  • ApplicationHome or Office
  • Includes (2) High Gain Directional Antennas with 18 ft of Coax Cable, AC Power Supply
  • Signal Gain 60 dB
  • Power Required 120V AC
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list