!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIGN POST, U-CHANNEL SIGN POST, STEEL, 72 IN SIGN POST L, 3 21/64 IN SIGN POST W, GREEN, OPEN

SIGN POST, U-CHANNEL SIGN POST, STEEL, 72 IN SIGN POST L, 3 21/64 IN SIGN POST W, GREEN, OPEN

BRADY

SIGN POST, U-CHANNEL SIGN POST, STEEL, 72 IN SIGN POST L, 3 21/64 IN SIGN POST W, GREEN, OPEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN POST, U-CHANNEL SIGN POST, STEEL, 72 IN SIGN POST L, 3 21/64 IN SIGN POST W, GREEN, OPEN

SIGN POST, U-CHANNEL SIGN POST, STEEL, 72 IN SIGN POST L, 3 21/64 IN SIGN POST W, GREEN, OPEN

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.06 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY95047EA
  • Mfr. Model # 95047
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • ItemSign Post
  • Breakaway FeatureNo Breakaway Feature
  • Sign Post ColourGreen
  • Sign Post Length72 in
  • Sign Post Width3 21/64 in
  • Hole Punch StylePrepunched
  • Mounting Hole Dia.0.375 in
  • Includes Clean Out BarNo
  • U-Channel ProfileOpen
  • Sign Post Style U-Channel
  • Sign Post Material Steel
  • Sign Post Finish Baked Enamel
  • Sign Post Depth 1 1/2 in
  • Length of Post Punched Full Length
  • Holes on 1 in. Centers Holes on 1 in Centres
  • Includes Mounting Hardware No
  • NCHRP-350 Compliant Not NCHRP-350 Compliant
  • Sign Post lb./ft. 2 lb/ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list