!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIGN POST, SQUARE SIGN POST, STEEL, 96 IN SIGN POST L, 2 IN SIGN POST W, NATURAL, CLOSED, FULL L

SIGN POST, SQUARE SIGN POST, STEEL, 96 IN SIGN POST L, 2 IN SIGN POST W, NATURAL, CLOSED, FULL L

BRADY

SIGN POST, SQUARE SIGN POST, STEEL, 96 IN SIGN POST L, 2 IN SIGN POST W, NATURAL, CLOSED, FULL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN POST, SQUARE SIGN POST, STEEL, 96 IN SIGN POST L, 2 IN SIGN POST W, NATURAL, CLOSED, FULL L

SIGN POST, SQUARE SIGN POST, STEEL, 96 IN SIGN POST L, 2 IN SIGN POST W, NATURAL, CLOSED, FULL L

BRADY

Sale Price : $99.00 / each

Offer ends 31 Dec 2025

Your Price :
$345.03 / each

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY78998
  • Mfr. Model # 78998
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.54 lbs

Technical Specs

  • ItemSign Post
  • Breakaway FeatureNo Breakaway Feature
  • Sign Post ColourNatural
  • Sign Post Length96 in
  • Sign Post Width2 in
  • Hole Punch StylePrepunched
  • Mounting Hole Dia.0.4375 in
  • Includes Clean Out BarClean Out Bar Not Included
  • U-Channel ProfileClosed
  • Sign Post Style Square
  • Sign Post Material Steel
  • Sign Post Finish Zinc Plated
  • Sign Post Depth 2 in
  • Length of Post Punched Full Length
  • Holes on 1 in. Centers Holes on 1 in Centres
  • Includes Mounting Hardware Mounting Hardware Not Included
  • NCHRP-350 Compliant Not NCHRP-350 Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list