FIRE EQUIPMENT SIGN, NO HEADER, ALUMINUM, 7 IN X 10 IN, WITH MOUNTING HOLES, NOT RETROREFLECTIVE
FIRE EQUIPMENT SIGN, NO HEADER, ALUMINUM, 7 IN X 10 IN, WITH MOUNTING HOLES, NOT RETROREFLECTIVE
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Sign, Health and Safety (Fire) Fire Extinguisher Pictogram sign (aluminum). Size 7 inches x 10 inches.
Technical Specs
- ItemSafety Sign
- Printed LanguageNo Text
- Retroreflective GradeNot Retroreflective
- Sign Legend Text ColourRed
- Sign Mounting StyleMounting Holes
- StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
- UV ResistantNot UV-Resistant
- Height 7 in
- Product Type Safety Sign
- Sign Background Colour White
- Sign Material Aluminum
- Sign Shape Rectangle
- Thickness 0.035 in
- Width 10 in
- Country of Origin United States
(subject to change)
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.96
/ each