!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIGN GLO EXIT LEFT ARROW 14X10 RD/B

SIGN GLO EXIT LEFT ARROW 14X10 RD/B

BRADY

SIGN GLO EXIT LEFT ARROW 14X10 RD/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN GLO EXIT LEFT ARROW 14X10 RD/B

SIGN GLO EXIT LEFT ARROW 14X10 RD/B

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.22 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY80220
  • Mfr. Model # 80220
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemExit Sign
  • Height10 in
  • Printed LanguageEnglish
  • Retroreflective GradeNot Retroreflective
  • Sign HeaderNo Header
  • Sign Legend Text ColourRed
  • Sign Mounting StyleBracket
  • StandardsASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, Lloyd's Register SAS F050294.p, OSHA 29 CFR 1910.37
  • UV ResistantNot UV-Resistant
  • Glow-in-the-Dark Glow In The Dark
  • Package Quantity 1
  • Product Type Exit Sign
  • Sign Background Colour Red, White
  • Sign Legend Background Colour Red, White
  • Sign Material Polyester
  • Sign Shape Rectangle
  • Thickness 0.008 in
  • Width 14 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list