!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR SAFETY SIGN, HDPE, 37 IN X 12 IN X 38 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, CAUTION

FLOOR SAFETY SIGN, HDPE, 37 IN X 12 IN X 38 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, CAUTION

RUBBERMAID

FLOOR SAFETY SIGN, HDPE, 37 IN X 12 IN X 38 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, CAUTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR SAFETY SIGN, HDPE, 37 IN X 12 IN X 38 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, CAUTION

FLOOR SAFETY SIGN, HDPE, 37 IN X 12 IN X 38 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, CAUTION

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.87 / each

EHC: EHC :
Min Qty 6 = $743.22

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB6114
  • Mfr. Model # FG611400YEL
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.48 lbs

Technical Specs

  • ItemFloor Sign
  • Number of Printed Sides4
  • Sign FormatANSI/OSHA Format
  • Sign Header Text ColourBlack
  • Sign Legend Background ColourYellow
  • Sign Legend StyleSymbol, Text
  • Sign Header Background Colour - Back SideYellow
  • Sign Header Style - Back SideText
  • Sign Legend Background Colour - Back SideYellow
  • Mirror PrintMirror Print
  • Sign TopicCaution Warning
  • Depth38 in
  • Sign MaterialHDPE
  • Protective CoatingNo Protective Coating
  • Write on SurfaceNo Write-On Surface
  • Average Outdoor Durability5 yr
  • Chemical ResistantChemical Resistant
  • UV ResistantNot UV Resistant
  • IncludesHandle
  • StandardsANSI compliant / OSHA compliant
  • Product TypeA-Frame Sign
  • Thickness1.5 in
  • Floor Sign Type A-Frame
  • Printed Language English, French, Spanish
  • Sign Header Caution
  • Sign Legend Caution
  • Sign Legend Text Colour Black
  • Sign Header -Back Side Caution
  • Sign Header Text Colour - Back Side Black
  • Sign Legend - Back Side Caution/Cuidado/Attention
  • Sign Legend Text Colour - Back Side Black
  • Sign Legend Style - Back Side Symbol, Text
  • Height 37 in
  • Width 12 in
  • Sign Background Colour Yellow
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Abrasion Resistant Not Abrasion Resistant
  • Corrosion Resistant Corrosion Resistant
  • Includes Floor Sign Holder Floor Sign Holder Not Included
  • Features Foldable
  • Glow-in-the-Dark Not Glow In The Dark
  • Sign Material Group Rigid Plastic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list