!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIRE EXTINGUISHER SIGN, POLYESTER, ADHESIVE MOUNT, NOT RETROREFLECTIVE, GLOW IN THE DARK

FIRE EXTINGUISHER SIGN, POLYESTER, ADHESIVE MOUNT, NOT RETROREFLECTIVE, GLOW IN THE DARK

BRADY

FIRE EXTINGUISHER SIGN, POLYESTER, ADHESIVE MOUNT, NOT RETROREFLECTIVE, GLOW IN THE DARK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE EXTINGUISHER SIGN, POLYESTER, ADHESIVE MOUNT, NOT RETROREFLECTIVE, GLOW IN THE DARK

FIRE EXTINGUISHER SIGN, POLYESTER, ADHESIVE MOUNT, NOT RETROREFLECTIVE, GLOW IN THE DARK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY80241
  • Mfr. Model # 80241
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Product Details

BradyGlo(TM) 10+ hour photoluminescent safety sign, English, Fire Extinguisher arrow message, self-sticking. Size: 14 inch x 5 inch.

Technical Specs

  • ItemFire Extinguisher Sign
  • Height14 in
  • Printed LanguageEnglish
  • Retroreflective GradeNot Retroreflective
  • Sign HeaderNo Header
  • Sign MaterialPlastic
  • Sign ShapeRectangle
  • Thickness0.008 in
  • Width5 in
  • Glow-in-the-Dark Glow In The Dark
  • Package Quantity 1
  • Product Type Fire Extinguisher Sign
  • Sign Background Colour Red, White
  • Sign Legend Text Colour Red
  • Sign Mounting Style Adhesive
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • UV Resistant Not UV-Resistant
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list