!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DANGER NO SMOKING SIGN, PLASTIC, HOLE MOUNT, 10 X 14 IN NOMINAL SIGN SIZE, FLAMMABLE MATERIAL NO SMOKING OR OPEN FLAMES

DANGER NO SMOKING SIGN, PLASTIC, HOLE MOUNT, 10 X 14 IN NOMINAL SIGN SIZE, FLAMMABLE MATERIAL NO SMOKING OR OPEN FLAMES

ZING

DANGER NO SMOKING SIGN, PLASTIC, HOLE MOUNT, 10 X 14 IN NOMINAL SIGN SIZE, FLAMMABLE MATERIAL NO SMOKING OR OPEN FLAMES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DANGER NO SMOKING SIGN, PLASTIC, HOLE MOUNT, 10 X 14 IN NOMINAL SIGN SIZE, FLAMMABLE MATERIAL NO SMOKING OR OPEN FLAMES

DANGER NO SMOKING SIGN, PLASTIC, HOLE MOUNT, 10 X 14 IN NOMINAL SIGN SIZE, FLAMMABLE MATERIAL NO SMOKING OR OPEN FLAMES

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.03 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG2100
  • Mfr. Model # 2100
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • ItemNo Smoking Sign
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Average Outdoor Durability5 to 7 yr
  • Depth1/8 in
  • Graffiti ResistantNot Graffiti-Resistant
  • IncludesAdhesive Mounting Tabs
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Service Temperature120 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions50 ft
  • Minimum Application Temperature40 Degrees F
  • Mirror PrintNot Mirror Print
  • Mounting Pattern4 Corner
  • OSHA RegulationsOSHA 1910.145
  • Package Quantity1
  • Product TypeNo Smoking Sign
  • Retroreflective GradeNot Retroreflective
  • Sign FormatTraditional OSHA
  • Sign Header Background ColourBlack, Red
  • Sign Header Text ColourWhite
  • Sign Legend Background ColourWhite
  • Sign Legend Text ColourBlack
  • Sign Material GroupRigid Plastic
  • Sign Mounting StyleAdhesive
  • StandardsOSHA
  • UV ResistantUV-Resistant
  • Write on SurfaceNo Write-On Surface
  • ADA Compliant Not ADA Compliant
  • Anti-Slip Surface No Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 10 in
  • Includes Mounting Hardware Mounting Hardware Included
  • Material Properties Rigid
  • Maximum Viewing Distance - Favorable Conditions 100 ft
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature -30 Degrees F
  • Mounting Hole Dia. 0.125 in
  • Number of Printed Sides 1
  • Outdoor Life Expectancy 5 to 7 yr
  • Printed Language English
  • Protective Coating No Protective Coating
  • Sign Background Colour White
  • Sign Header Danger
  • Sign Header Style Text
  • Sign Legend Flammable Material No Smoking or Open Flames
  • Sign Legend Style Text
  • Sign Material Plastic
  • Sign Mounting Location Wall
  • Sign Shape Rectangle
  • Thickness 55 mil
  • Width 14 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: UL Environment Claims Validated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list