DOUBLE-SIDED FOAM TAPE, WHITE, 1 IN X 36 YD, 1/16 IN THICK, RUBBER, INDOOR/OUTDOOR
DOUBLE-SIDED FOAM TAPE, WHITE, 1 IN X 36 YD, 1/16 IN THICK, RUBBER, INDOOR/OUTDOOR
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This one-pack of bradyfoam double-sided foam tape is white. It is designed for use in industries like safety. This double-sided foam tape is for use both indoors and outdoors with a temperature range of 30 Degrees to 180 Degrees F, a thickness of 1/16 inch.
Technical Specs
Item Double-Sided Foam Tape
Tape Sub-Type Double-Sided Conformable Foam Tape
Series Bradyfoam
Imperial Tape Width 1 in
Metric Width 25.4 mm
Maximum Tape Performance Temperature 180 Degrees F
Environment Indoor, Outdoor
Surface Compatibility High Density Polypropylene (HDPE), Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Foam Cell Type Open
Liner Included No
Tape Adhesive Material Rubber
Tape Backing Construction Foam
Brand and Series Brady Bradyfoam
Tape Type Double-Sided Foam Tape
Tape Brand Brady
Imperial Tape Length 36 yd
Metric Tape Length 32.92 m
Minimum Tape Performance Temperature 30 Degrees F
Common Industry Safety
Product Form Continuous Roll
Tape Thickness 1/16 in
Foam Density Type Conformable
Tape Adhesive Format Double-Sided
Tape Backing Material Polyethylene Foam
Tape Colour White
Country of Origin United States
(subject to change)