!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENAMEL, HIGH GLOSS, INTERIOR/EXTERIOR, 1 GAL, WATER BASE/URETHANE MODIFIED ACRYLIC

ENAMEL, HIGH GLOSS, INTERIOR/EXTERIOR, 1 GAL, WATER BASE/URETHANE MODIFIED ACRYLIC

RUST-OLEUM

ENAMEL, HIGH GLOSS, INTERIOR/EXTERIOR, 1 GAL, WATER BASE/URETHANE MODIFIED ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENAMEL, HIGH GLOSS, INTERIOR/EXTERIOR, 1 GAL, WATER BASE/URETHANE MODIFIED ACRYLIC

ENAMEL, HIGH GLOSS, INTERIOR/EXTERIOR, 1 GAL, WATER BASE/URETHANE MODIFIED ACRYLIC

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $174.12 / each

EHC: EHC :
Min Qty 2 = $348.24

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM264170
  • Mfr. Model # 264170
  • UNSPSC # 31211508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Product Details

This deep base colour, urethane-modified acrylic enamel paint, is for interior and exterior use on galvanized steel, aluminum and other metals. One gallon will cover 180 to 545 square feet. This water-based paint has a high-gloss finish. Apply within a temperature range of 50 to 100 degrees Fahrenheit, using a spray, roll, or brush. It will dry in one hour, with a recoat dry time of one hour and a seven-day cure time.

Technical Specs

  • ItemAcrylic Enamel
  • Number of Components1-Step System
  • Base TypeWater
  • FinishHigh Gloss
  • Dry Time30 min
  • VOC Content0 g/L
  • Cure Time7 day
  • Dry Time to Recoat60 min
  • For Use WithAluminum, Galvanized Steel, Other Metals
  • Minimum Application Temperature10 Degrees C
  • Resistance PropertiesCorrosion Resistant, Humidity Resistant
  • StandardsUSDA Acceptable
  • Coating Type DTM Coating
  • Coating Application Zero HAP, Zero VOC
  • Surface Material Aluminum, Galvanized Steel, Other Metals
  • Colour Tint
  • Coverage Area 175 to 540 sq ft/gal
  • Container Size 1 gal
  • Application Method Air-Atomized Spray, Airless Spray, Brush, Roller
  • Exposure Conditions Mild to Moderate
  • Maximum Application Temperature 38 Degrees C
  • Resin Type Urethane Modified Acrylic
  • Shelf Life 3 yr
  • Use Location Exterior, Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list