!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIDING NAILS, 2½ IN L, GALVANIZED, FRAMING NAILS, FLAT, RING, STEEL, WIRE, 3,600 PK

SIDING NAILS, 2½ IN L, GALVANIZED, FRAMING NAILS, FLAT, RING, STEEL, WIRE, 3,600 PK

BOSTITCH

SIDING NAILS, 2½ IN L, GALVANIZED, FRAMING NAILS, FLAT, RING, STEEL, WIRE, 3,600 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIDING NAILS, 2½ IN L, GALVANIZED, FRAMING NAILS, FLAT, RING, STEEL, WIRE, 3,600 PK

SIDING NAILS, 2½ IN L, GALVANIZED, FRAMING NAILS, FLAT, RING, STEEL, WIRE, 3,600 PK

BOSTITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $282.33 / PKG of 3600

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3HZJ2
  • Mfr. Model # C8R99BCG
  • UNSPSC # 31162002
  • CATALOGUE PAGE # 1159
  • Shipping Weight 22.05 lbs

Product Details

This siding nails, 2 1/2-inch length, galvanized, 3600 pack is made of steel and has a hot dipped galvanized finish. This framing nail 2 1/2-inch length, galvanized, 3600 pack is designed for use with N100c, N75C, N80cb, N89C.

Technical Specs

  • ItemSiding Nails
  • Shank Diameter0.099 in
  • MaterialSteel
  • Penny Size8D
  • Head Diameter3/16 in
  • Point TypeBlunt
  • Collation ConfigurationCoil
  • Collation Quantity3,600
  • Compatible Manufacturer Model NumberN100C, N75C, N80CB, N89C
  • Overall Length 2 1/2 in
  • Product Type Framing Nails
  • Finish Hot Dipped Galvanized
  • Head Type Flat
  • Shank Type Ring
  • Collation Type Wire
  • Collation Angle 15 Degrees
  • For Use With N100C, N75C, N80CB, N89C
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list