!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGHT ANGLE FLASHLIGHT, 55 LUMENS, 5.5 HOUR RUN TIME AT MAX BRIGHTNESS, TAN, IR

RIGHT ANGLE FLASHLIGHT, 55 LUMENS, 5.5 HOUR RUN TIME AT MAX BRIGHTNESS, TAN, IR

STREAMLIGHT

RIGHT ANGLE FLASHLIGHT, 55 LUMENS, 5.5 HOUR RUN TIME AT MAX BRIGHTNESS, TAN, IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGHT ANGLE FLASHLIGHT, 55 LUMENS, 5.5 HOUR RUN TIME AT MAX BRIGHTNESS, TAN, IR

RIGHT ANGLE FLASHLIGHT, 55 LUMENS, 5.5 HOUR RUN TIME AT MAX BRIGHTNESS, TAN, IR

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT14000
  • Mfr. Model # 14000
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.42 lbs

Product Details

The Sidewinder tactical right angle flashlight features a 185 degree articulating head and a super bright 0.5 watt white LED and 1 each of red, blue and IR or green LED. Each LED features 4 levels of output intensity and includes a strobe function.

Technical Specs

  • ItemRight Angle Flashlight
  • Battery SizeAA
  • Number of Batteries2
  • Beam PatternFlood
  • Body MaterialNylon
  • Number of Light Output Modes4
  • Maximum Brightness55 lm
  • Weight with Batteries5.1 oz
  • Beam ColourBlue, Red, White
  • Includes Secondary LightYes
  • Hazardous Location SpecificationNot Rated
  • Mount TypeClip
  • Special FeaturesBattery Indicator Light
  • Switch LocationHead
  • ApplicationTactical
  • Beam Intensity Levels40 cd, 68 cd, 130 cd, 1,175 cd
  • Brightness Levels1 lm, 1.8 lm, 4.5 lm, 25 lm, 55 lm
  • Lamp Life50,000 hr, 100,000 hr
  • Manufacturer Warranty Length1 yr
  • Overall Length2 3/8 in
  • Resistance PropertiesImpact Resistant, Scratch Resistant, Weather Resistant
  • StandardsMeets Applicable European Community Directives
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Brown
  • Lighting Technology LED
  • Maximum Beam Distance 69 m
  • Run Time at Maximum Brightness 5.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 3 m
  • IP Rating IPX7
  • Series Sidewinder
  • Special Operating Modes IR
  • Switch Type Push Button
  • Beam Distance Levels 13 m, 16 m, 23 m, 69 m
  • Body Diameter 1 1/8 in
  • Includes (2) AA Alkaline Batteries
  • Lens Material Polycarbonate
  • Maximum Run Time 100 hr
  • Power Source Battery
  • Run Time Levels 5.5 hr, 10 hr, 11 hr, 45 hr, 100 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list