!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MILITARY HELMET LIGHTNING SYSTEM, 76 LUMENS, 5.6 HR RUN TIME AT MAX BRIGHTNESS, COYOTE

MILITARY HELMET LIGHTNING SYSTEM, 76 LUMENS, 5.6 HR RUN TIME AT MAX BRIGHTNESS, COYOTE

STREAMLIGHT

MILITARY HELMET LIGHTNING SYSTEM, 76 LUMENS, 5.6 HR RUN TIME AT MAX BRIGHTNESS, COYOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MILITARY HELMET LIGHTNING SYSTEM, 76 LUMENS, 5.6 HR RUN TIME AT MAX BRIGHTNESS, COYOTE

MILITARY HELMET LIGHTNING SYSTEM, 76 LUMENS, 5.6 HR RUN TIME AT MAX BRIGHTNESS, COYOTE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $315.36 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT14308
  • Mfr. Model # 14308
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This 14308 series military helmet lightning system nylon features multifuel, rear facing indicator light, white, ir, red, blue and green LEDs, low, medium, high and strobe modes, separate identification friend or foe off switch, white LED output, dust tight and waterproof to 1 metre. In addition, it includes batteries. Plus it meets the standards for ANSI/PLATO FL1-2019 Standard. It also has one alkaline, lithium batteries, and a one-year manufacturer's warranty.

Technical Specs

  • ItemMilitary Helmet Lightning System
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialNylon
  • Maximum Beam Distance28 m
  • Run Time at Maximum Brightness5.6 hr
  • Battery LocationFront
  • Beam FocusAdjustable
  • Head AdjustabilityAdjustable
  • Intrinsically SafeNo
  • Mount TypeClip, E-Mount
  • Switch LocationBody
  • Beam ColourBlue, Green, Red, White
  • Brightness Levels76 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty Length1 yr
  • Mounting LocationHead
  • Resistance PropertiesDust Proof, Waterproof
  • StandardsAll Performance Claims Tested to ANSI/PLATO FL1-2019 Standard, Meets Applicable European Community Directives
  • Series14308
  • Battery Chemistry Alkaline, Lithium
  • Battery Size CR123
  • Includes Charger No
  • Body Colour Coyote
  • Number of Light Output Modes 3
  • Maximum Brightness 76 lm
  • Weight with Batteries 2.9 oz
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 3 m
  • IP Rating IP67
  • Special Operating Modes Beacon, Blue, Green, Infrared, Infrared / Indification Friend or Foe (IFF), Red, White
  • Switch Type Push Button
  • Beam Distance Levels 28 m
  • Features White, IR, Red, Blue and Green LEDs, Low, Medium, High and Strobe Modes, Separate Identification Friend or Foe IFF Switch, White LED Output, Dust Tight and Waterproof to 1 m
  • Lens Material Polycarbonate
  • Light Output Modes Low, Medium, High, Beacon
  • Maximum Run Time 95 hr
  • Overall Length 5 1/2 in
  • Run Time Levels 5.6 hr, 95 hr
  • Strap Colour Tan
  • Special Features Multifuel, Rear Facing Indicator Light
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list