!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIDEWALL VENTING KIT, COMPATIBLE WITH INFRARED TUBE HEATERS, 6 IN VENT DIA

SIDEWALL VENTING KIT, COMPATIBLE WITH INFRARED TUBE HEATERS, 6 IN VENT DIA

DAYTON

SIDEWALL VENTING KIT, COMPATIBLE WITH INFRARED TUBE HEATERS, 6 IN VENT DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIDEWALL VENTING KIT, COMPATIBLE WITH INFRARED TUBE HEATERS, 6 IN VENT DIA

SIDEWALL VENTING KIT, COMPATIBLE WITH INFRARED TUBE HEATERS, 6 IN VENT DIA

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2F211
  • Mfr. Model # 2F211
  • UNSPSC # 40101822
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This sidewall venting kit includes 18 inch b vent and b to c adapter, six inch side wall vent cap, six inch wall thimble, is made of galvanized steel, and it measures 29 inch length. This sidewall venting kit is compatible with Dayton infrared tube heaters.

Technical Specs

  • ItemSidewall Venting Kit
  • Opening Height6 in
  • Mounting TypeFlange-Mount
  • Vent Length29 in
  • Vent Size6 in
  • MaterialGalvanized Steel
  • Overall Length29 in
  • StandardsUL Listed
  • Compatible with Product Type Dayton Infrared Tube Heaters
  • Opening Width 6 in
  • Vent Direction Horizontal
  • Vent Diameter 6 in
  • Vent Type Dual Sidewall Venting
  • Outer Diameter 6 in
  • Includes 18 in B Vent and B to C Adapter, 6 in Side Wall Vent Cap, 6 in Wall Thimble
  • Accessory Type Sidewall Venting Kit
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list