!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIDE TURN/SIDE MARKER, LED, TURN SIGNAL LIGHT, AMBER, OVAL, 2 13/16 IN OVERALL H, GROMMET

SIDE TURN/SIDE MARKER, LED, TURN SIGNAL LIGHT, AMBER, OVAL, 2 13/16 IN OVERALL H, GROMMET

MAXXIMA

SIDE TURN/SIDE MARKER, LED, TURN SIGNAL LIGHT, AMBER, OVAL, 2 13/16 IN OVERALL H, GROMMET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIDE TURN/SIDE MARKER, LED, TURN SIGNAL LIGHT, AMBER, OVAL, 2 13/16 IN OVERALL H, GROMMET

SIDE TURN/SIDE MARKER, LED, TURN SIGNAL LIGHT, AMBER, OVAL, 2 13/16 IN OVERALL H, GROMMET

MAXXIMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XE52
  • Mfr. Model # M63121Y
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.35 lbs

Product Details

This side turn/side marker features sealed unit and it includes pl3 connector. It is made of polycarbonate, is amber and meets the standards for SAE J2039, J592 and also has a five-year manufacturer's warranty. This side turn/side marker has an overall height of 2 13/16 inch, an overall width of 2 3/16 inch, an overall depth of 6½ inch, in addition to a oval shape plus a surface/grommet mounting style/type.

Technical Specs

  • ItemSide Turn/Side Marker
  • Light TypeTurn Signal Light
  • ShapeOval
  • Overall Width2 3/16 in
  • Current540 mA
  • Mount TypeGrommet
  • Installation TypePermanent
  • StandardsSAE J2039, J592
  • Flash PatternSynchronized/Alternating
  • Housing MaterialPolycarbonate
  • Includes Electrical ConnectionElectrical Connection Included
  • Lens MaterialPolycarbonate
  • Number of Bulbs28
  • Lighting Technology LED
  • Lens Colour Amber
  • Overall Height 2 13/16 in
  • Overall Depth 6 1/2 in
  • Electrical Connection PL-3 Connector
  • Mount Style Surface
  • IP Rating IP67
  • Features Sealed Unit
  • Flashes per Minute Variable
  • Includes PL3 Connector
  • Lamp Life 100,000 hr
  • Manufacturer Warranty 5 yr
  • Operating Voltage 12.8V DC
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list