!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIDE CABINET,STEEL,500 LBS,RED,7 DRAWERS

SIDE CABINET,STEEL,500 LBS,RED,7 DRAWERS

WESTWARD

SIDE CABINET,STEEL,500 LBS,RED,7 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIDE CABINET,STEEL,500 LBS,RED,7 DRAWERS

SIDE CABINET,STEEL,500 LBS,RED,7 DRAWERS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $816.87 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW32H864
  • Mfr. Model # 32H864
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 277
  • Shipping Weight 92.0 lbs

Technical Specs

  • ItemSide Cabinet
  • Duty RatingLight Duty
  • Overall Depth18 in
  • Overall Width15 1/2 in
  • Body ColourRed
  • Body Gauge20 ga
  • Drawer ColourRed
  • Drawer Gauge22 ga
  • Compatible with Grainger Part Number32H852: 32H855: 32H891
  • Drawer Liner MaterialEVA
  • Drawer Slide FeaturesAssisted Close: Fully Extended
  • FeaturesAluminum Drawer Handle, Auto return
  • For Use With32H852, 32H853, 32H854, 32H855, 32H856, 32H857, 32H891, 32H892, 32H893
  • Includes Drawer LinersYes
  • Locking SystemPadlockable
  • Number of Keys Included2
  • Smallest Maximum Drawer Load Capacity100 lb
  • Total Storage Capacity4,414 cu in
  • Dimensions15 1/2 in W x 18 in D x 33 7/8 in H
  • Style Side Cabinet
  • Number of Drawers 7
  • Overall Height 33 7/8 in
  • Drawer Slide Type Ball Bearing
  • Body Finish Powder Coated
  • Body Material Steel
  • Drawer Finish Powder Coated
  • Drawer Material Steel
  • Compatible with Manufacturer Model No. AT182071G-01
  • Drawer Pull Type Recessed
  • Drawer Slide Function Auto Return and Fully Extended Ball Bearing
  • Body Finish/Colour Powder Coated Red
  • Includes (2) Keys, Drawer Liners
  • Largest Maximum Drawer Load Capacity 100 lb
  • Number of Handles 7
  • Series Heavy Duty
  • Total Load Capacity 500 lb
  • Width Range Less than 30 in Wide
  • Overall Dimensions 15 1/2 in W x 18 in D x 33 7/8 in H
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list