!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIDE CABINET,RED,GLOSS,STEEL,14 GA

SIDE CABINET,RED,GLOSS,STEEL,14 GA

PROTO

SIDE CABINET,RED,GLOSS,STEEL,14 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SIDE CABINET,RED,GLOSS,STEEL,14 GA

SIDE CABINET,RED,GLOSS,STEEL,14 GA

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,106.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDJ5519345RDSC
  • Mfr. Model # J551934-5RD-SC
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 186.5 lbs

Technical Specs

  • ItemSide Cabinet
  • Body FinishGloss
  • Body MaterialSteel
  • Drawer FinishGloss
  • Drawer Liner MaterialVinyl
  • Drawer Slide FeaturesFully Extending
  • Drawer Slide TypeBall Bearing
  • Features100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
  • Includes(2) Keys, Drawer Liners
  • Largest Maximum Drawer Load Capacity125 lb
  • Number of Drawers5
  • Overall Depth25 1/4 in
  • Overall Width19 in
  • Smallest Maximum Drawer Load Capacity125 lb
  • Total Load Capacity125 lb
  • Body Colour Red
  • Body Gauge 14 ga
  • Drawer Colour Red
  • Drawer Gauge 14 ga
  • Drawer Pull Type Recessed
  • Drawer Slide Function Fully Extending Ball Bearing
  • Duty Rating Heavy Duty
  • Body Finish/Colour High Gloss Red
  • Includes Drawer Liners Yes
  • Locking System Keyed
  • Number of Keys Included 2
  • Overall Height 34 in
  • Series 550S
  • Style Side Cabinet
  • Total Storage Capacity 7,734 cu in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list