!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIDE CABINET,13-5/8" W X 20" D X 29" H

SIDE CABINET,13-5/8" W X 20" D X 29" H

KENNEDY

SIDE CABINET,13-5/8" W X 20" D X 29" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIDE CABINET,13-5/8" W X 20" D X 29" H

SIDE CABINET,13-5/8" W X 20" D X 29" H

KENNEDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,494.25 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG414X95
  • Mfr. Model # 205XB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 278
  • Shipping Weight 81.0 lbs

Technical Specs

  • ItemSide Cabinet
  • Duty RatingHeavy Duty
  • Overall Depth20 in
  • Overall Width13 5/8 in
  • Body ColourBrown
  • Body Gauge18 ga
  • Drawer ColourBrown
  • Drawer Gauge18 ga
  • Compatible with Manufacturer Model No.295: 297
  • Drawer Slide FeaturesAssisted Close
  • FeaturesMounting Brackets
  • For Use With29 in W Roller Cabinet
  • Largest Maximum Drawer Load Capacity120 lb
  • Number of Handles1
  • SeriesK2000
  • Total Load Capacity700 lb
  • Width RangeLess than 30 in Wide
  • Overall Dimensions13 5/8 in W x 20 in D x 29 1/8 in H
  • Style Side Cabinet
  • Number of Drawers 5
  • Overall Height 29 1/8 in
  • Drawer Slide Type Ball Bearing
  • Body Finish Powder Coated
  • Body Material Steel
  • Drawer Finish Powder Coated
  • Drawer Material Steel
  • Drawer Pull Type Protrude
  • Drawer Slide Function Assisted Close Ball Bearing
  • Body Finish/Colour Powder Coated Brown
  • Includes Drawer Liners No
  • Locking System Keyed
  • Number of Keys Included 2
  • Smallest Maximum Drawer Load Capacity 120 lb
  • Total Storage Capacity 4,073 cu in
  • Dimensions 13 5/8 in W x 20 in D x 29 1/8 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list