!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHUTTER MOUNT EXHAUST FAN, 18 IN BLADE, VARIABLE, ⅛ HP, TOTALLY ENCLOSED AIR OVER, 1,785 CFM

SHUTTER MOUNT EXHAUST FAN, 18 IN BLADE, VARIABLE, ⅛ HP, TOTALLY ENCLOSED AIR OVER, 1,785 CFM

DAYTON

SHUTTER MOUNT EXHAUST FAN, 18 IN BLADE, VARIABLE, ⅛ HP, TOTALLY ENCLOSED AIR OVER, 1,785 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHUTTER MOUNT EXHAUST FAN, 18 IN BLADE, VARIABLE, ⅛ HP, TOTALLY ENCLOSED AIR OVER, 1,785 CFM

SHUTTER MOUNT EXHAUST FAN, 18 IN BLADE, VARIABLE, ⅛ HP, TOTALLY ENCLOSED AIR OVER, 1,785 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $331.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG484X40
  • Mfr. Model # 484X40
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • ItemShutter Mount Exhaust Fan
  • Blade Diameter18 in
  • Drive TypeDirect Drive
  • For Cut-Out Height19 in
  • For Maximum Wall Thickness6 in
  • Frame MaterialAluminum
  • Guard MaterialSteel
  • Housing MaterialAluminum, Steel
  • IncludesIntake Guard
  • Maximum Airflow1,785 cfm
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,075 RPM
  • Noise Level @ 0.000 in SP @ 5 ft7.4 sones
  • Number of Blades3
  • Number of SpeedsVariable
  • Overall Height21 1/4 in
  • Phase1
  • Exhaust Airflow @ 0.100 in SP761 cfm
  • Fan StyleShutter-Mounted
  • Speed ControllableYes
  • Bearing TypeBall
  • Exhaust Airflow @ 0.250 in SP720 cfm
  • Full Load Current1 A
  • Maximum Ambient Operating Temperature104 Degrees F
  • Motor InsulationClass B
  • Mounting OrientationVertical
  • StandardsUL and C-UL Listed. OSHA-compliant Gray polyester powder-coated wire guards
  • Wattage126 W
  • Assembled Assembled
  • Blade Material Aluminum
  • Exhaust Airflow @ 0.000 in SP 1,785 cfm
  • For Cut-Out Width 19 in
  • For Minimum Wall Thickness 3 in
  • Guard Finish Powder Coated
  • Guard Type Intake
  • Housing Finish Powder-Coated
  • Includes Dehumidistat No
  • Maximum Noise Level 7.4 sones
  • Motor Horsepower 1/8 hp
  • Mounting Location Wall
  • Noise Level @ 0.100 in SP @ 5 ft 7.32 sones
  • Number of Fans 1
  • Overall Depth 8 in
  • Overall Width 21 1/4 in
  • Nameplate Voltage 115V AC
  • Electrical Connection Hardwired
  • Includes Motor Motor Included
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 605 cfm
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Maximum Inlet Temperature 104 Degrees F
  • Motor Type Permanent Split Capacitor
  • Number of Shutters 1
  • Thermal Protection Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list