GALVANIZED SHUTTER FAN, 12 IN BLADE, 3 SPEED, 1/20 HP, TOTALLY ENCLOSED AIR OVER, 772 CFM, 120V AC
GALVANIZED SHUTTER FAN, 12 IN BLADE, 3 SPEED, 1/20 HP, TOTALLY ENCLOSED AIR OVER, 772 CFM, 120V AC
CANARM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This galvanized shutter fan includes blade, motor, shutter, is made of aluminum, and it measures 15 inch width, 15 inch height, 12 1/16 inch depth. This galvanized shutter fan has one phase, has three speeds, has sleeve bearings, and 1/20 horsepower, and 0.6 Amps.
Technical Specs
Item Galvanized Shutter Fan
Blade Material Steel
Frame Finish Galvalume
Guard Material Chrome Plated Wire
Motor Enclosure Totally Enclosed Air Over
Motor Speed 1,610 RPM
Number of Speeds 3
Overall Height 15 in
Phase 1
Ventilation Type Exhaust
Full Load Current 0.6 A
Motor Insulation Class B
Thermal Protection Thermal Protection
Blade Diameter 12 in
Exhaust Airflow @ 0.000 in SP 772 cfm
Frame Material Aluminum
Includes Blade, Motor, Shutter
Motor Horsepower 1/20 hp
Number of Blades 3
Overall Depth 12 1/16 in
Overall Width 15 in
Nameplate Voltage 120V AC
Bearing Type Sleeve
Maximum Ambient Operating Temperature 40 Degrees C
Motor Type PSC
Country of Origin China
(subject to change)