ALUMINUM WALL VENT SHUTTER, FOR 24 IN FAN, SINGLE PANEL, 27 IN H, 27 IN W, 2½ IN D, WALL
ALUMINUM WALL VENT SHUTTER, FOR 24 IN FAN, SINGLE PANEL, 27 IN H, 27 IN W, 2½ IN D, WALL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Exhaust wall fan shutter, frame opening A 24-1/2 inches, frame opening B 27 inches, single panel, galvanized steel frame.
Technical Specs
- ItemBackdraft Damper/Wall Shutter
- Shutter Overall Size27 in x 27 in
- Shutter Opening Required24 1/2 in x 24 1/2 in
- Shutter Mounting PositionVertical
- Shutter ItemBackdraft Damper/Wall Shutter
- Open Depth5 3/4 in
- Mounting Hole SizePrepunched
- Blade MaterialMill Finish Aluminum
- Number of Panels1
- Fits Fan Dia. 24 in
- Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods
- Shutter Free Area 3.32 sq ft
- Shutter Mounting Location Wall
- Frame Depth 2 1/2 in
- Flange Width 1 1/2 in
- Max. Velocity 2,500 fpm
- For Use With Vertical Mounted Exhaust Fans
- Country of Origin United States
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$163.68
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$947.38
/ EACH