ALUMINUM BACKDRAFT DAMPER, FOR 16 IN FAN, SINGLE PANEL, 19 IN H, 19 IN W, 2½ IN D
ALUMINUM BACKDRAFT DAMPER, FOR 16 IN FAN, SINGLE PANEL, 19 IN H, 19 IN W, 2½ IN D
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Wall shutter, blade diameter 16 inches, outside dimension 20-1/4 inches, venturi clearance dimension 17-1/2 inches, exhaust, single panel, aluminum frame.
Technical Specs
- ItemBackdraft Damper/Wall Shutter
- Shutter Overall Size19 in x 19 in
- Shutter Opening Required16 1/2 in x 16 1/2 in
- Shutter Mounting PositionVertical
- Shutter ItemBackdraft Damper/Wall Shutter
- Open Depth5 3/4 in
- Mounting Hole SizePrepunched
- Blade MaterialWhite Painted Aluminum
- Number of Panels1
- Fits Fan Dia. 16 in
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 1.436 sq ft
- Shutter Mounting Location Wall
- Frame Depth 2 1/2 in
- Flange Width 1 1/2 in
- Max. Velocity 2,500 fpm
- For Use With Vertical Mounted Exhaust Fans
- Country of Origin United States
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$204.98
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.67
/ EACH