!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWERHEAD: AMERICAN STD, FLOWISE, 1.5 GPM FIXED, POLISHED CHROME FINISH

SHOWERHEAD: AMERICAN STD, FLOWISE, 1.5 GPM FIXED, POLISHED CHROME FINISH

AMERICAN STANDARD

SHOWERHEAD: AMERICAN STD, FLOWISE, 1.5 GPM FIXED, POLISHED CHROME FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWERHEAD: AMERICAN STD, FLOWISE, 1.5 GPM FIXED, POLISHED CHROME FINISH

SHOWERHEAD: AMERICAN STD, FLOWISE, 1.5 GPM FIXED, POLISHED CHROME FINISH

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AMS1660710.002
  • Mfr. Model # 1660710.002
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1707
  • Shipping Weight 0.45 lbs

Product Details

Turbine spray has a flow rate of 1.5 gpm, to reduce water consumption by up to 40 percent. AMS1660717.002 can be adjusted to full or combination spray (both use 2.0 gpm). Auto-return feature resets the flow rate to 1.5 gpm. Rainfall showerheads provide a

Technical Specs

  • ItemShowerhead
  • CEC CompliantCEC Compliant
  • Connection TypeFNPT
  • FeaturesSaves 40% More Water When Compared to a Standard 2.5 gpm Showerhead, Single Function Spray Using Turbine Technology, Watersense Certified to Help Save Water
  • Fixed Showerhead Thickness3 1/8 in
  • Handheld Showerhead Flow Rate1.50 gpm
  • Includes Fixed ShowerheadFixed Showerhead Included
  • Includes HandleHandle Not Included
  • Includes Tub SpoutTub Spout Not Included
  • Ligature ResistantNo
  • Plumbing BrandAmerican Standard
  • Shower Connection Type1/2 in FNPT
  • Showerhead MaterialMetal, Plastic
  • Showerhead Spray PatternRegular
  • StandardsASME A112.18.1, CSA 125.1, EPA WaterSense(R)
  • ADA Compliance Not ADA Compliant
  • Connection Size 1/2 in
  • Face Shape Circle
  • Fixed Showerhead Flow Rate 1.5 gpm
  • Fixed Showerhead Width 1 7/8 in
  • Includes Pressure Compensating Flow Control Device
  • Includes Handheld Showerhead Handheld Showerhead Not Included
  • Includes Trim Plate Trim Plate Not Included
  • Includes Valve No
  • Manufacturers Warranty Length 5 Year
  • Series FloWise
  • Showerhead Function Single
  • Showerhead Shape Cylinder
  • Showerhead Type Wall-Mounted
  • Trim Finish Polished Chrome
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Showerhead Flow Rate 2.0 gpm or Less
    Green Certification or Other Recognition: WaterSense Certified and California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list