!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWERHEAD: AMERICAN STANDARD, NEW HAMPTON, WILLIAMSBURG, 2.5 GPM FIXED

SHOWERHEAD: AMERICAN STANDARD, NEW HAMPTON, WILLIAMSBURG, 2.5 GPM FIXED

AMERICAN STANDARD

SHOWERHEAD: AMERICAN STANDARD, NEW HAMPTON, WILLIAMSBURG, 2.5 GPM FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWERHEAD: AMERICAN STANDARD, NEW HAMPTON, WILLIAMSBURG, 2.5 GPM FIXED

SHOWERHEAD: AMERICAN STANDARD, NEW HAMPTON, WILLIAMSBURG, 2.5 GPM FIXED

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6NWL1
  • Mfr. Model # M953569-0020A
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemShowerhead
  • CEC CompliantNon CEC Compliant
  • Connection TypeFNPT
  • FeaturesDurable
  • Fixed Showerhead Thickness2 7/16 in
  • Includes Fixed ShowerheadYes
  • Includes HandleNo
  • Includes Tub SpoutNo
  • Ligature ResistantNo
  • Plumbing BrandAmerican Standard
  • Shower Connection Type1/2 in FNPT
  • Showerhead MaterialMetal, Plastic
  • Showerhead Spray PatternRegular
  • StandardsASME A112.18.1, CSA B125
  • ADA Compliance No
  • Connection Size 1/2 in
  • Face Shape Circle
  • Fixed Showerhead Flow Rate 2.5 gpm
  • Fixed Showerhead Width 4 in
  • Includes Handheld Showerhead No
  • Includes Trim Plate No
  • Includes Valve No
  • Manufacturers Warranty Length 1 yr
  • Series New Hampton, Williamsburg
  • Showerhead Function Single
  • Showerhead Shape Bulb
  • Showerhead Type Wall Mounted
  • Trim Finish Polished Chrome
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list