!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWERHEAD: ZURN, WATER SAVER Z7000-S10, 1.25 GPM FIXED, CHROME FINISH

SHOWERHEAD: ZURN, WATER SAVER Z7000-S10, 1.25 GPM FIXED, CHROME FINISH

ZURN

SHOWERHEAD: ZURN, WATER SAVER Z7000-S10, 1.25 GPM FIXED, CHROME FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWERHEAD: ZURN, WATER SAVER Z7000-S10, 1.25 GPM FIXED, CHROME FINISH

SHOWERHEAD: ZURN, WATER SAVER Z7000-S10, 1.25 GPM FIXED, CHROME FINISH

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG468D94
  • Mfr. Model # Z7000-S10
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemShowerhead
  • CEC CompliantCEC Compliant
  • Connection Size1/2 in
  • Face ShapeCircle
  • Fixed Showerhead Flow Rate1.25 gpm
  • Fixed Showerhead Width1 1/2 in
  • Handheld Showerhead Width2 5/8 in
  • Includes Fixed ShowerheadYes
  • Includes HandleNo
  • Includes Tub SpoutNo
  • Ligature ResistantNo
  • Plumbing BrandZurn
  • Shower Connection Type1/2 in FNPT
  • Showerhead MaterialPlastic
  • Showerhead Spray PatternRegular
  • StandardsASME A112.18.1, CSA B125.1
  • Vandal Resistant FeaturesVandal Resistant Showerhead
  • ADA Compliance No
  • Compatible Mfr. Model Number Z7000-S10
  • Connection Type FNPT
  • Features Self Cleaning, Nonremovable Flow Compensator Which Keeps Flowrate Constant Regardless of Water Pressure
  • Fixed Showerhead Thickness 4 3/8 in
  • Handheld Showerhead Thickness 2 1/2 in
  • Includes Ball Joint Connector, Non-Removable Flow Compensator
  • Includes Handheld Showerhead No
  • Includes Trim Plate No
  • Includes Valve No
  • Manufacturers Warranty Length 3 yr
  • Series Water Saver Z7000-S10
  • Showerhead Function Dual
  • Showerhead Shape Bulb
  • Showerhead Type Wall Mounted
  • Trim Finish Chrome
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list