!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWERHEAD: SPEAKMAN, REACTION S-4000, 1.5 GPM FIXED, POLISHED CHROME FINISH

SHOWERHEAD: SPEAKMAN, REACTION S-4000, 1.5 GPM FIXED, POLISHED CHROME FINISH

SPEAKMAN

SHOWERHEAD: SPEAKMAN, REACTION S-4000, 1.5 GPM FIXED, POLISHED CHROME FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWERHEAD: SPEAKMAN, REACTION S-4000, 1.5 GPM FIXED, POLISHED CHROME FINISH

SHOWERHEAD: SPEAKMAN, REACTION S-4000, 1.5 GPM FIXED, POLISHED CHROME FINISH

SPEAKMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.02 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS32UL28
  • Mfr. Model # S-4000-E15
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Product Details

This Speakman Reaction S-4000 series showerhead includes thread seal tape. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1, CEC, CSA B125.1, EPA WaterSense and features patented high performance turbine shower engine, corrosion resistant finish. It has a 1½ gpm flow rate, and is made of brass and plastic.

Technical Specs

  • ItemShowerhead
  • CEC CompliantCEC Compliant
  • Connection TypeNPTF
  • FeaturesPatented High Performance Turbine Shower Engine, Corrosion Resistant Finish
  • Fixed Showerhead Thickness3 1/8 in
  • Handheld Showerhead Flow Rate1.50 gpm
  • Includes Fixed ShowerheadFixed Showerhead Included
  • Includes HandleHandle Not Included
  • Includes Tub SpoutTub Spout Not Included
  • Ligature ResistantNo
  • Plumbing BrandSpeakman
  • Shower Connection Type1/2 in Female NPTF
  • Showerhead MaterialBrass, Plastic
  • Showerhead Spray PatternJet
  • StandardsASME A112.18.1, CEC, CSA B125.1, EPA WaterSense(R)
  • ADA Compliance Not ADA Compliant
  • Connection Size 1/2 in
  • Face Shape Circle
  • Fixed Showerhead Flow Rate 1.5 gpm
  • Fixed Showerhead Width 5 1/2 in
  • Includes Thread Seal Tape
  • Includes Handheld Showerhead Handheld Showerhead Not Included
  • Includes Trim Plate Trim Plate Not Included
  • Includes Valve No
  • Manufacturers Warranty Length 1 Year
  • Series Reaction S-4000
  • Showerhead Function Single
  • Showerhead Shape Trumpet
  • Showerhead Type Wall-Mounted
  • Trim Finish Polished Chrome
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Showerhead Flow Rate 2.0 gpm or Less
    Green Certification or Other Recognition: WaterSense Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list