!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWERHEAD: CHICAGO FAUCETS, 620, 2.5 GPM FIXED, POLISHED CHROME FINISH

SHOWERHEAD: CHICAGO FAUCETS, 620, 2.5 GPM FIXED, POLISHED CHROME FINISH

CHICAGO FAUCETS

SHOWERHEAD: CHICAGO FAUCETS, 620, 2.5 GPM FIXED, POLISHED CHROME FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWERHEAD: CHICAGO FAUCETS, 620, 2.5 GPM FIXED, POLISHED CHROME FINISH

SHOWERHEAD: CHICAGO FAUCETS, 620, 2.5 GPM FIXED, POLISHED CHROME FINISH

CHICAGO FAUCETS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS4KTH5
  • Mfr. Model # 620-CP
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Product Details

This Chicago Faucets 620 series showerhead is compatible with the following model numbers/series: 2500-VOCCP, 2500-VOCXKCP, 1905-VOCCP, SH-PB1-00-000, 1920-VOCLRCP, 1920-VOCRCP, 1920-VOCSCP, 1921-VOCCP, 1910-VOCLRCP, 1920-VOC401RCP, and has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1, CSA B125.1 and features pressure compensating flow control, vandal-resistant. It has a 2½ gpm flow rate, and is made of brass.

Technical Specs

  • ItemShowerhead
  • CEC CompliantCEC Compliant
  • Connection Size1/2 in
  • Face ShapeCircle
  • Fixed Showerhead Flow Rate2.5 gpm
  • Fixed Showerhead Width1 5/8 in
  • Includes Fixed ShowerheadFixed Showerhead Included
  • Includes HandleHandle Not Included
  • Includes Tub SpoutTub Spout Not Included
  • Ligature ResistantNo
  • Plumbing BrandChicago Faucets
  • Shower Connection Type1/2 in FNPT
  • Showerhead MaterialBrass
  • Showerhead Spray PatternRegular
  • StandardsASME A112.18.1, CSA B125.1
  • Vandal Resistant FeaturesVandal Resistant Showerhead
  • ADA Compliance Not ADA Compliant
  • Compatible Mfr. Model Number 2500-VOCCP, 2500-VOCXKCP, 1905-VOCCP, SH-PB1-00-000, 1920-VOCLRCP, 1920-VOCRCP, 1920-VOCSCP, 1921-VOCCP, 1910-VOCLRCP, 1920-VOC401RCP
  • Connection Type FNPT
  • Features Pressure Compensating Flow Control
  • Fixed Showerhead Thickness 3 1/4 in
  • Handheld Showerhead Flow Rate 2.50 gpm
  • Includes Handheld Showerhead Handheld Showerhead Not Included
  • Includes Trim Plate Trim Plate Not Included
  • Includes Valve No
  • Manufacturers Warranty Length 1 Year
  • Series 620
  • Showerhead Function Single
  • Showerhead Shape Cylinder
  • Showerhead Type Wall-Mounted
  • Trim Finish Polished Chrome
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list