!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT ACORN PENAL SHOWER HEAD ASSEMBLY, SPACE-SAVER

REPLACEMENT ACORN PENAL SHOWER HEAD ASSEMBLY, SPACE-SAVER

ACORN

REPLACEMENT ACORN PENAL SHOWER HEAD ASSEMBLY, SPACE-SAVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT ACORN PENAL SHOWER HEAD ASSEMBLY, SPACE-SAVER

REPLACEMENT ACORN PENAL SHOWER HEAD ASSEMBLY, SPACE-SAVER

ACORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2EVR7
  • Mfr. Model # 1244-002-001
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Product Details

This Acorn Penal-Trol SpaceSaver series showerhead assembly includes cone point, gasket, shower nozzle assembly. It has a one-year manufacturer's warranty. In addition, it features adjustable flow control. It has a 2.4 gpm flow rate, and is made of brass/chrome.

Technical Specs

  • ItemShowerhead Assembly
  • CEC CompliantCEC Compliant
  • Connection TypeNPSM
  • FeaturesAdjustable Flow Control
  • Fixed Showerhead Thickness2 1/2 in
  • Handheld Showerhead Flow Rate2.40 gpm
  • Includes Fixed ShowerheadFixed Showerhead Included
  • Includes HandleHandle Not Included
  • Includes Tub SpoutTub Spout Not Included
  • Ligature ResistantNo
  • Plumbing BrandAcorn
  • Shower Connection Type3/8 in x 1/4 in Male
  • Showerhead MaterialBrass, Chrome
  • Showerhead Spray PatternRegular
  • Trim FinishChrome
  • ADA Compliance Not ADA Compliant
  • Connection Size 1/4 in
  • Face Shape Cone
  • Fixed Showerhead Flow Rate 2.4 gpm
  • Fixed Showerhead Width 1 3/4 in
  • Includes Cone Point, Gasket, Shower Nozzle Assembly
  • Includes Handheld Showerhead Handheld Showerhead Not Included
  • Includes Trim Plate Trim Plate Not Included
  • Includes Valve No
  • Manufacturers Warranty Length 1 Year
  • Series Penal-Trol(R) SpaceSaver
  • Showerhead Function Single
  • Showerhead Shape Cylinder
  • Showerhead Type Wall-Mounted
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list