!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD SHOULDER SCREW, 5/16"-18 THREAD, ½ IN THREAD L, ½ IN SHOULDER L, STANDARD, 2 PK

STANDARD SHOULDER SCREW, 5/16"-18 THREAD, ½ IN THREAD L, ½ IN SHOULDER L, STANDARD, 2 PK

APPROVED VENDOR

STANDARD SHOULDER SCREW, 5/16"-18 THREAD, ½ IN THREAD L, ½ IN SHOULDER L, STANDARD, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD SHOULDER SCREW, 5/16"-18 THREAD, ½ IN THREAD L, ½ IN SHOULDER L, STANDARD, 2 PK

STANDARD SHOULDER SCREW, 5/16"-18 THREAD, ½ IN THREAD L, ½ IN SHOULDER L, STANDARD, 2 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.04 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2DNE3
  • Mfr. Model # 2DNE3
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This shoulder screw is made of 316 stainless steel and has a bright (uncoated) finish. It meets the standards for ASME B18.3 dimensional standards.

Technical Specs

  • ItemShoulder Screw
  • Head TypeStandard
  • MaterialStainless Steel
  • FinishBright (Uncoated)
  • Thread Size5/16"-18
  • Shoulder Length1/2 in
  • Shoulder Diameter3/8 in
  • Head Height1/4 in
  • Dimensional StandardsASME B18.3
  • Drive Size3/16 in
  • Precision ScrewNo
  • Thread Fit3A
  • Shoulder Screw Type Standard Shoulder Screw
  • Drive Type Socket
  • Material Grade/Class 316
  • System of Measurement Inch
  • Minimum Thread Length 1/2 in
  • Shoulder Length Tolerance +/-0.005 in
  • Shoulder Diameter Tolerance -0.002 to -0.004 in
  • Head Diameter 9/16 in
  • Tensile Strength 70,000 psi
  • Head Texture Knurled
  • Rockwell Hardness B55
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list